RAB YBLED26 Barn Light, LED, 26W, 120V, Silver Gray

  • Mfr/Brand Name:

    RAB
  • Mfr Number:

    YBLED26
  • Rexel Part Number:

    619871
  • UPC:

    019813104904

Barn Light, LED, 26 Watt, 120 Volt, Lumens: 2689, CRI: 67, Color Temperature: 5000K, Diameter: 7 inch, Color: Silver Gray, Mount: Wall

$ 219.98 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand RAB

Mfr Part # YBLED26

Rexel Part # 619871

UPC 019813104904

UNSPSC 39112102

Color Silver Gray

Color Rendering Index (CRI) 67

Color Temperature 5000 (Bright White)

Diameter 7 in

Lumens 2689

Type LED

Volts AC 120

Wattage 26

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch