Midwest B20 Hub, 2" Rainproof, Conduit/Plate, 3R

  • Mfr/Brand Name:

    Midwest
  • Mfr Number:

    B20
  • Rexel Part Number:

    92351
  • UPC:

    784567470062

2" Diameter, Rainproof Conduit/Plate Type Hub, Metallic, Bolt-On, Conduit Size: 2" (50.8 mm). For use with Midwest Products.

$ 15.04 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Midwest

Mfr Part # B20

Rexel Part # 92351

UPC 784567470062

UNSPSC 39121533

Diameter 2 in

Family / Style B

IP/NEMA Rating 3R

Material Aluminum

Mounting Enclosure

Type Hub

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch