Cadet EBHN500W 35" 500/375W 240/208V SoftHEAT Hydronic Baseboard

  • Mfr/Brand Name:

    Cadet
  • Mfr Number:

    EBHN500W
  • Rexel Part Number:

    337697
  • UPC:

    027418131577

35" SoftHEAT Hydronic Baseboard, 240V/500W, 208V/375W, Color: White - Thermostat Required (Sold Separately). *Cadet Part # 13157*

$ 267.57 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Cadet

Mfr Part # EBHN500W

Rexel Part # 337697

UPC 027418131577

UNSPSC 40101819

Color White

Length 35 in

Type Heater

Volts AC 208

Wattage 500

View similar products in this category:

Cadet EBHN500W 35" 500/375W 240/208V SoftHEAT Hydronic Baseboard is rated 5.0 out of 5 by 1.
Rated 5 out of 5 by from Good spare room heating solution I had a spare bedroom where the heater was missing but the old thermostat was still installed. It required a 240V unit. The Cadet was a perfect size and provided a great direct replacement solution. It's quiet, heats well, and the price was right. Note that it requires a bit of electrical knowledge to install properly.
Date published: 2015-04-20
  • y_2017, m_1, d_21, h_3
  • bvseo_bulk, prod_bvrr, vn_bulk_0.0
  • cp_1, bvpage1
  • co_hasreviews, tv_0, tr_1
  • loc_en_US, sid_337697, prod, sort_[SortEntry(order=RELEVANCE, direction=DESCENDING)]
  • clientName_rexel

Place your Will Call order by clicking the cart button next to the appropriate Branch