White-Rodgers 1A65-641 Baseboard Thermostat

  • Mfr/Brand Name:

    White-Rodgers
  • Mfr Number:

    1A65-641
  • Rexel Part Number:

    180184
  • UPC:

    786710414305

Wall Mount Baseboard Thermostat, 1-Pole, 22A, 120/240V, 18A, 277V, Dimensions: 4-1/2" x 2-3/4" x 1-1/4", Temperature Range: 40° to 85°F, Color: Beige.

$ 43.78 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand White-Rodgers

Mfr Part # 1A65-641

Rexel Part # 180184

UPC 786710414305

UNSPSC 39121549

Color Beige

Mounting Wall

Poles 1

Type Thermostat

Volts AC 120

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch