3M CTB1X1BGA-C 2-Way Cable Tie Mounting Base, Adhesive, 1" x 1", Beige

  • Mfr/Brand Name:

    3M
  • Mfr Number:

    CTB1X1BGA-C
  • Rexel Part Number:

    249457
  • UPC:

    054007062929

Mounting Base, 2-Way. Cable Type: Miniature, Intermediate, Standard. Length: 1". Width: 1". Mount: Adhesive. Color: Beige. Package Quantity: 100.

$ 52.40 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand 3M

Mfr Part # CTB1X1BGA-C

Rexel Part # 249457

UPC 054007062929

UNSPSC 39121717

Color Beige

Length 1 in

Product Width 1 in

Type Miniature

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch