3M CTB75X75BKA-C 4-Way Cable Tie Mounting Base, 3/4" x 3/4", Black

  • Mfr/Brand Name:

    3M
  • Mfr Number:

    CTB75X75BKA-C
  • Rexel Part Number:

    249358
  • UPC:

    054007062950

Mounting Base, 4-Way. Cable Type: Miniature, Intermediate, Standard. Length: 3/4". Width: 3/4". Mount: Adhesive. Color: Black. Package Quantity: 100.

$ 82.52 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 100

Mfr / Brand 3M

Mfr Part # CTB75X75BKA-C

Rexel Part # 249358

UPC 054007062950

UNSPSC 39121703

Color Black

Length 3/4 in

Product Width 3/4 in

Type Miniature

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch