Bizline RR-MP-1000-0-C Cable Tie Mounting Base, 1" Square, UV Rated, Bag of 100

  • Mfr/Brand Name:

    Bizline
  • Mfr Number:

    RR-MP-1000-0-C
  • Rexel Part Number:

    17867
  • UPC:

    70559167417

Cable Tie Mounting Base, 1" Square, UV Rated Nylon, Black, .99 in Long, .20 in High, .06 in Slot Height, .20 In Slot Width, #6 Screw Size, ORDER OF 1 EACH = BAG OF 100

$ 15.58 / EA
EA = EACH

    This item normally ships in 3-5 days.

Qty EA

Multiple 1

Mfr / Brand Bizline

Mfr Part # RR-MP-1000-0-C

Rexel Part # 17867

UPC 70559167417

UNSPSC 39121703

Color Black

Length 1 in

Material Nylon

Type Cable Tie

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch