HellermannTyton CTM210C2 Tyn Ctm210c2 Cable Tie Mount, .857'

  • Mfr/Brand Name:

    HellermannTyton
  • Mfr Number:

    CTM210C2
  • Rexel Part Number:

    333742
  • UPC:

    089306012580

Mounting Base, 2-Way. Cable Type: Tie Width Max: 0.31", T18 - T120 Series, Length: 0.86", Width: 0.61", Height: 0.37. Mount: Screw Hole 0.18" Color: White. Package Quantity: 100.

$ 0.49 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand HellermannTyton

Mfr Part # CTM210C2

Rexel Part # 333742

UPC 089306012580

UNSPSC 39121717

Color White

Type Base

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch