HellermannTyton MB2.5A10C2 4-Way Cable Tie Mounting Base

  • Mfr/Brand Name:

    HellermannTyton
  • Mfr Number:

    MB2.5A10C2
  • Rexel Part Number:

    372926
  • UPC:

    089306022985

Mounting Base, 4-Way. Cable Type: T18 Series, Standard. Length: 0.625". Width: 0.625". Mount: Adhesive. Color: White. Package Quantity: 100.

$ 0.46 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand HellermannTyton

Mfr Part # MB2.5A10C2

Rexel Part # 372926

UPC 089306022985

UNSPSC 39121717

Color White

Length 0.625 in

Product Width 0.625 in

Type Standard

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch