HellermannTyton MB3A0C2 4-Way Cable Tie Mounting Base

  • Mfr/Brand Name:

    HellermannTyton
  • Mfr Number:

    MB3A0C2
  • Rexel Part Number:

    264318
  • UPC:

    089306023333

Mounting Base, 4-Way. Cable Tie Type: .14" Max T18 & T30 Series, Standard. Length: 3/4". Width: 3/4", Height: 1/4" Mount: Adhesive or Screw. Screw Hole: 0.12" Color: Black. Package Quantity: 100.

$ 0.69 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand HellermannTyton

Mfr Part # MB3A0C2

Rexel Part # 264318

UPC 089306023333

UNSPSC 39121717

Color Black

Length 3/4 in

Product Width 3/4 in

Type Standard

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch