HellermannTyton MB3A10C2 4-Way Cable Tie Mounting Base

  • Mfr/Brand Name:

    HellermannTyton
  • Mfr Number:

    MB3A10C2
  • Rexel Part Number:

    264334
  • UPC:

    089306023463

Mounting Base, 4-Way. Cable Type: T18 & T30 Series, Standard. Length: 3/4". Width: 3/4". Mount: Adhesive. Color: White. Package Quantity: 100.

$ 0.63 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand HellermannTyton

Mfr Part # MB3A10C2

Rexel Part # 264334

UPC 089306023463

UNSPSC 39121717

Color White

Length 3/4 in

Product Width 3/4 in

Type Standard

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch