HellermannTyton MB4A0C2 4-Way Cable Tie Mounting Base

  • Mfr/Brand Name:

    HellermannTyton
  • Mfr Number:

    MB4A0C2
  • Rexel Part Number:

    667196
  • UPC:

    089306024156

Mounting Base, 4-Way. Cable Type: T18 - T50 Series, Standard. Length: 1.12". Width: 1.12". Mount: Adhesive. Color: Black. Package Quantity: 100.

$ 0.93 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand HellermannTyton

Mfr Part # MB4A0C2

Rexel Part # 667196

UPC 089306024156

UNSPSC 39121717

Color Black

Length 1.12 in

Product Width 1.120 in

Type Standard

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch