HellermannTyton MB4A10C2 Cable Tie Mount, 4-Way, Adhesive, 1.12" x 1.12", White

  • Mfr/Brand Name:

    HellermannTyton
  • Mfr Number:

    MB4A10C2
  • Rexel Part Number:

    264355
  • UPC:

    089306024378

Mounting Base, 4-Way. Cable Type: T18 - T50 Series, Standard. Length: 1.12". Width: 1.12". Mount: Adhesive. Color: White. Package Quantity: 100.

$ 0.84 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand HellermannTyton

Mfr Part # MB4A10C2

Rexel Part # 264355

UPC 089306024378

UNSPSC 39121717

Color White

Length 1.12 in

Product Width 1.120 in

Type Standard

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch