Ideal 89-508 Ideal 89-508 Terminal Strip,ideal,c

  • Mfr/Brand Name:

    Ideal
  • Mfr Number:

    89-508
  • Rexel Part Number:

    89317
  • UPC:

    783250895083

Ideal; Terminal Strip; Wire Size: 22 - 6 Awg; Spacing: 0.625 In; Amperage Rating: 60 Amp; Voltage Rating: 600 V; Material: Nickle-plated Brass; Number Of Circuits: 8; Torque Rating: 20 In-lb; Terminal Screw Size: 8

$ 37.48 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Ideal

Mfr Part # 89-508

Rexel Part # 89317

UPC 783250895083

UNSPSC 39121407

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch