Ideal BMP-750-9-C Cable Tie Mounting Pad, 3/4" x 3/4", .142" Max Tie Width, Natural Color

  • Mfr/Brand Name:

    Ideal
  • Mfr Number:

    BMP-750-9-C
  • Rexel Part Number:

    578381
  • UPC:

    78325058532

Cable Tie Mounting Pad, 3/4" x 3/4", for .142" Max Tie Width, Natural Color

$ 137.11 / M
M = 1000

    Leadtime for this product varies.

Qty EA

Multiple 100

Mfr / Brand Ideal

Mfr Part # BMP-750-9-C

Rexel Part # 578381

UPC 78325058532

UNSPSC 39121717

Color White

Length 3/4 in

Material Nylon

Mounting Adhesive

Product Width 3/4 in

Type Cable Tie Mounting Base

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch