Panduit ABM2SAC Cable Tie Mounting Base, 4-Way, Plastic, Indoors, White, Adhesive

  • Mfr/Brand Name:

    Panduit
  • Mfr Number:

    ABM2SAC
  • Rexel Part Number:

    12381
  • UPC:

    074983580330

Cable Tie Mounting Base, 4-Way, Plastic, Indoors, White, Adhesive

$ 79.04 / C
C = PER 100

    This item normally ships in 3-5 days.

Qty EA

Multiple 100

Mfr / Brand Panduit

Mfr Part # ABM2SAC

Rexel Part # 12381

UPC 074983580330

UNSPSC 39121717

Color White

Length 1 in

Material ABS Plastic

Mounting Adhesive

Product Width 1 in

Type Cable Tie Mounting Base

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch