Panduit ABM4H-A-L Cable Tie Mounting Base, 4-Way, Nylon, Indoors, White, Adhesive

  • Mfr/Brand Name:

    Panduit
  • Mfr Number:

    ABM4H-A-L
  • Rexel Part Number:

    7576
  • UPC:

    07498358476

Cable Tie Mounting Base, 4-Way, Nylon, Indoors, White, Adhesive, For Miniature, Intermediate, Standard, Heavy-Standard, Light-Heavy, Heavy Cable Ties, 2 x 2 Inch

$ 141.45 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 50

Mfr / Brand Panduit

Mfr Part # ABM4H-A-L

Rexel Part # 7576

UPC 07498358476

UNSPSC 39121717

Color White

Length 2 in

Material Nylon

Product Width 2 in

Type Cable Tie Mounting Base

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch