Panduit ABM4HAT Cable Tie Mounting Base, 4-Way, Nylon, High Temp, White, Adhesive

  • Mfr/Brand Name:

    Panduit
  • Mfr Number:

    ABM4HAT
  • Rexel Part Number:

    7598
  • UPC:

    074983584758

Cable Tie Mounting Base, 4-Way, Nylon, Indoors/High Temp, White, Adhesive, For Miniature, Intermediate, Standard, Heavy-Standard, Light-Heavy, Heavy Cable Ties, 2 x 2 Inch

$ 1,162.94 / M
M = 1000

    Leadtime for this product varies.

Qty EA

Multiple 200

Mfr / Brand Panduit

Mfr Part # ABM4HAT

Rexel Part # 7598

UPC 074983584758

UNSPSC 39121717

Color White

Length 2 in

Material Nylon

Product Width 2 in

Type Cable Tie Mounting Base

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch