Panduit ABMM-AT-D Cable Tie Mount, 3/4", Indoors/High Temp, 4-Way, ABS, White

  • Mfr/Brand Name:

    Panduit
  • Mfr Number:

    ABMM-AT-D
  • Rexel Part Number:

    16269
  • UPC:

    07498358495

Cable Tie Mount, 3/4", Indoors/High Temp, 4-Way, ABS, White, Pack of 500

$ 445.10 / M
M = 1000

    This item normally ships in 3-5 days.

Qty EA

Multiple 500

Mfr / Brand Panduit

Mfr Part # ABMM-AT-D

Rexel Part # 16269

UPC 07498358495

UNSPSC 39121717

Color White

Length 3/4 in

Material ABS Plastic

Mounting Adhesive

Type Cable Tie

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch