Panduit ABMM-AT-D0 Cable Tie Mount, 3/4", Outdoors/High Temp, 4-Way, ABS, Black

  • Mfr/Brand Name:

    Panduit
  • Mfr Number:

    ABMM-AT-D0
  • Rexel Part Number:

    16297
  • UPC:

    07498358493

Cable Tie Mount, 3/4", Outdoors/High Temp, 4-Way, ABS, Black

$ 568.67 / M
M = 1000

    Leadtime for this product varies.

Qty EA

Multiple 500

Mfr / Brand Panduit

Mfr Part # ABMM-AT-D0

Rexel Part # 16297

UPC 07498358493

UNSPSC 39121717

Color Black

Length 3/4 in

Material ABS Plastic

Mounting Adhesive

Type Cable Tie

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch