Panduit ABMMAD Cable Tie Mounting Base, 4-Way, Nylon, 3/4" x 3/4", Adhesive

  • Mfr/Brand Name:

    Panduit
  • Mfr Number:

    ABMMAD
  • Rexel Part Number:

    16179
  • UPC:

    074983585014

Cable Tie Mounting Base, 4-Way, Nylon, Natural Color, 3/4" x 3/4", Adhesive Mounting

$ 387.08 / M
M = 1000

    This item normally ships in 3-5 days.

Qty EA

Multiple 500

Mfr / Brand Panduit

Mfr Part # ABMMAD

Rexel Part # 16179

UPC 074983585014

UNSPSC 39121717

Color White

Length 3/4 in

Material Nylon

Mounting Adhesive

Type Cable Tie

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch