Panduit ABMQS-A-Q Multi Bridge Adhesive 4-Way Cable Tie Mount, White

  • Mfr/Brand Name:

    Panduit
  • Mfr Number:

    ABMQS-A-Q
  • Rexel Part Number:

    192235
  • UPC:

    074983342556

Multiple Bridge Adhesive Backed Cable Tie Mount, 4-Way, White, Standard Package.

$ 324.93 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 25

Mfr / Brand Panduit

Mfr Part # ABMQS-A-Q

Rexel Part # 192235

UPC 074983342556

UNSPSC 39121717

Color White

Length 5.13 in

Material ABS Plastic

Product Width 3/4 in

Type Cable Tie Mounting Base

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch