Panduit FCM1-A-C14 Latching Flat Cable Mount, Adhesive, For 1.05" Ties, Gray,

  • Mfr/Brand Name:

    Panduit
  • Mfr Number:

    FCM1-A-C14
  • Rexel Part Number:

    385663
  • UPC:

    07498359350

Latching Flat Cable Mount, Adhesive, For 1.05" Ties, Gray, 1.05" x 2.90" Long

$ 99.27 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 100

Mfr / Brand Panduit

Mfr Part # FCM1-A-C14

Rexel Part # 385663

UPC 07498359350

UNSPSC 39121702

Color Gray

Length 2.90 in

Material Nylon

Mounting Adhesive

Product Width 1.05 in

Type Flat Cable Mount

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch