Thomas & Betts TC101 Cable Tie Mount, Indoors, Natural Color, #10 Screw Mount

  • Mfr/Brand Name:

    Thomas & Betts
  • Mfr Number:

    TC101
  • Rexel Part Number:

    22969
  • UPC:

    78621082240

Cable Tie Mounting Base, #10 Screw Mount, Natural Color, Nylon, Single Direction, For Indoor Use, For Miniature, Intermediate or Standard Cable Ties, Order in Multiples of 1000

$ 53.28 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Thomas & Betts

Mfr Part # TC101

Rexel Part # 22969

UPC 78621082240

UNSPSC 39121717

Color White

Length 2 in

Material Nylon

Mounting Screw

Product Width 5 in

Type Cable Tie Mounting Base

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch