Thomas & Betts TC150X150A-L 4-Way Cable Tie Mounting Base

  • Mfr/Brand Name:

    Thomas & Betts
  • Mfr Number:

    TC150X150A-L
  • Rexel Part Number:

    445950
  • UPC:

    786210492964

Mounting Base, 4-Way, Cable Type: Standard up to 50 lbs. Length: 1.50". Width: 1.50". Mount: Adhesive/Screw. Color: White. Package Quantity: 100.

$ 3,451.81 / M
M = 1000

    Leadtime for this product varies.

Qty EA

Multiple 50

Mfr / Brand Thomas & Betts

Mfr Part # TC150X150A-L

Rexel Part # 445950

UPC 786210492964

UNSPSC 39121717

Color White

Length 1.50 in

Product Width 1.50 in

Type Standard

Weight Capacity 50 lbs

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch