Carlon TC5142 Cable Tie Saddle Mounting Base, White

  • Mfr/Brand Name:

    Carlon
  • Mfr Number:

    TC5142
  • Rexel Part Number:

    22775
  • UPC:

    786210873589

Mounting Base, Cable Type: Standard up to 120 lbs. Length: 0.922", Width: 0.563". Mount: Screw. Color: White. Package Quantity: 100.

$ 80.52 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 100

Mfr / Brand Carlon

Mfr Part # TC5142

Rexel Part # 22775

UPC 786210873589

UNSPSC 39121717

Color White

Length 0.922 in

Product Width 0.563 in

Type Standard

Weight Capacity 120 lbs

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch