Thomas & Betts TC5342A 2-Way Cable Tie Mounting Base

  • Mfr/Brand Name:

    Thomas & Betts
  • Mfr Number:

    TC5342A
  • Rexel Part Number:

    19477
  • UPC:

    786210806921

Mounting Base, 2-Way. Cable Type: Standard up to 50 lbs. Length: 1". Width: 1". Mount: Adhesive. Color: White. Package Quantity: 100.

    Currently unavailable for online purchase.

Qty EA

Multiple 1

Mfr / Brand Thomas & Betts

Mfr Part # TC5342A

Rexel Part # 19477

UPC 786210806921

UNSPSC 39121717

Color White

Length 1 in

Product Width 1 in

Type Standard

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch