Thomas & Betts TC5345A Cable Tie Mounting Base, 4-Way, Nylon, Indoors, White, Adhesive

  • Mfr/Brand Name:

    Thomas & Betts
  • Mfr Number:

    TC5345A
  • Rexel Part Number:

    19197
  • UPC:

    786210872247

Mounting Base, 4-Way. Cable Type: Standard up to 50 lbs. Length: 1". Width: 1". Mount: Screw/Adhesive. Color: White. Package Quantity: 100.

$ 157.48 / C
C = PER 100

    This item normally ships in 3-5 days.

Qty EA

Multiple 1

Mfr / Brand Thomas & Betts

Mfr Part # TC5345A

Rexel Part # 19197

UPC 786210872247

UNSPSC 39121717

Color White

Length 1 in

Material Nylon

Product Width 1 in

Type Cable Tie Mounting Base

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch