Thomas & Betts TC5345AX 4-Way Cable Tie Mounting Base

  • Mfr/Brand Name:

    Thomas & Betts
  • Mfr Number:

    TC5345AX
  • Rexel Part Number:

    259166
  • UPC:

    786210762845

Mounting Base, 4-Way. Cable Type: Standard, Weather Resistant up to 50 lbs. Length: 1". Width: 1". Mount: Screw/Adhesive. Color: Black. Package Quantity: 100.

$ 270.26 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 100

Mfr / Brand Thomas & Betts

Mfr Part # TC5345AX

Rexel Part # 259166

UPC 786210762845

UNSPSC 39121717

Color Black

Length 1 in

Product Width 1 in

Type Standard

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch