Thomas & Betts TC5347A Cable Tie Mounting Base, 2-Way or 4-Way

  • Mfr/Brand Name:

    Thomas & Betts
  • Mfr Number:

    TC5347A
  • Rexel Part Number:

    22463
  • UPC:

    786210889542

Cable Tie Mounting Base, 2-Way or 4-Way, Nylon, Length: 1.13". Width: 1.13". Mount: Adhesive. Color: White. Package Quantity: 100

$ 172.99 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 100

Mfr / Brand Thomas & Betts

Mfr Part # TC5347A

Rexel Part # 22463

UPC 786210889542

UNSPSC 39121717

Color White

Length 1.13 in

Material Nylon

Product Width 1.13 in

Type Adhesive

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch