Extech MG302 Multimeter / Insulation Tester, True RMS

  • Mfr/Brand Name:

    Extech
  • Mfr Number:

    MG302
  • Rexel Part Number:

    554863
  • UPC:

    79395038002

Multimeter / Insulation Tester, True RMS, Maximum Rating: 10A, 1000V, Temperature Range: -58 to 2192°F (-50 to 1200°C), Complete with USB Receiver, Windows® Software, Test Leads and Alligator Clips, Bead Wire Temperature Probe, Carrying Case and Batteries.

$ 401.77 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Extech

Mfr Part # MG302

Rexel Part # 554863

UPC 79395038002

UNSPSC 41113628

Amps 10

Amps Range 0-10

Range -58 to 2192°F

Type Multimeter

Volts AC 1000

Volts AC Range 0 - 1000

Volts DC 1000

Volts DC Range 0 - 1000

Place your Will Call order by clicking the cart button next to the appropriate Branch