Fluke T+PRO-1AC-KIT Electrical Tester & Voltage Detector

  • Mfr/Brand Name:

    Fluke
  • Mfr Number:

    T+PRO-1AC-KIT
  • Rexel Part Number:

    297856
  • UPC:

    095969391931

Electrical Tester & Voltage Detector Combo Kit, Maximum Rating: 1000V AC, Features: Voltage, Amperage & Flashlight, Includes: Test Probes, User Manual & Test Lead Wrap

$ 129.99 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Fluke

Mfr Part # T+PRO-1AC-KIT

Rexel Part # 297856

UPC 095969391931

UNSPSC 41113637

Type Voltage Detector

Volts AC 1000

Fluke T+PRO-1AC-KIT Electrical Tester & Voltage Detector is rated 4.8 out of 5 by 4.
Rated 5 out of 5 by from Great tester . Great for troubleshooting controls, d residential wiring, gfi testing and ac and dc capabilities. Yes, I recommend this product.
Date published: 2012-06-08
Rated 5 out of 5 by from Rugged, fast, accurate and easy to use I've been using this fluke for about two years and love it. Great for troubleshooting controls, starters, commercial and residential wiring, gfi testing and ac and dc capabilities. The smartest feature is the powerful led flash light that is built in. Great idea!
Date published: 2012-05-19
Rated 4 out of 5 by from This is a good tester I like the tester but I dropped it and now the screen is broke it still works I can read a little bit of the screen but with my job I need the hole screen I wish I could buy a screen for it
Date published: 2012-10-11
Rated 5 out of 5 by from very good features easy to use The T+Pro tester is well built/easy to use and very reliable I have owned and used for years
Date published: 2012-06-15
  • y_2017, m_2, d_27, h_3
  • bvseo_bulk, prod_bvrr, vn_bulk_0.0
  • cp_1, bvpage1
  • co_hasreviews, tv_0, tr_4
  • loc_en_US, sid_297856, prod, sort_[SortEntry(order=RELEVANCE, direction=DESCENDING)]
  • clientName_rexel

Place your Will Call order by clicking the cart button next to the appropriate Branch