Lithonia Lighting 11955 Decorative Fluorescent Item

  • Mfr/Brand Name:

    Lithonia Lighting
  • Mfr Number:

    11955
  • Rexel Part Number:

    221428
  • UPC:

    784231108116

Lighting Fixtures, Linear Fluorescent, Residential, Type: Decorative Fluorescent, Number Of Lamps: 2, Voltage: 120 Vac, Lamp Type: 13 Watt Cf, Reflector Or Lenstype: Faux Alabaster, Color Or Finish: White, Mounting: Surface, Features: Electronic Ballast, Material: Steel

$ 244.06 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Lithonia Lighting

Mfr Part # 11955

Rexel Part # 221428

UPC 784231108116

UNSPSC 39111523

Place your Will Call order by clicking the cart button next to the appropriate Branch