Hinkley Lighting 5855BN Bath Light, 5 Light, 100W, Brushed Nickel

  • Mfr/Brand Name:

    Hinkley Lighting
  • Mfr Number:

    5855BN
  • Rexel Part Number:

    412344
  • UPC:

    64066558551

Bath Light, 5 Light, 100 Watt, Brushed Nickel, Width: 43.8 in, Medium Base

$ 277.56 / EA
EA = EACH

    Currently unavailable for online purchase.

Qty EA

Multiple 1

Mfr / Brand Hinkley Lighting

Mfr Part # 5855BN

Rexel Part # 412344

UPC 64066558551

UNSPSC 39111523

Base Medium Screw (E26)

Color Brushed Nickel

Diameter 43 4/5 in

Type Bath/Wall Fixtures

Wattage 100

Place your Will Call order by clicking the cart button next to the appropriate Branch