Progress Lighting P2001-09 Bath Light, 2-Light, 100W, Brushed Nickel

  • Mfr/Brand Name:

    Progress Lighting
  • Mfr Number:

    P2001-09
  • Rexel Part Number:

    385061
  • UPC:

    78524716601

Bath Light, 2-Light, 100 Watt, Base: Medium Screw (E26), Width/Diameter: 14 inch, Finish: Brushed Nickel, Family: Joy

$ 61.06 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Progress Lighting

Mfr Part # P2001-09

Rexel Part # 385061

UPC 78524716601

UNSPSC 39111536

Base Medium Screw (E26)

Color Brushed Nickel

Diameter 14 in

Family / Style Joy

Type 2-Light

Wattage 100

Place your Will Call order by clicking the cart button next to the appropriate Branch