Progress Lighting P2002-20 Bath Light, 3-Light, 100W, Antique Bronze

  • Mfr/Brand Name:

    Progress Lighting
  • Mfr Number:

    P2002-20
  • Rexel Part Number:

    385069
  • UPC:

    78524716604

Bath Light, 3-Light, 100 Watt, Base: Medium Screw (E26), Width/Diameter: 22 inch, Finish: Antique Bronze, Family: Joy

$ 77.59 / EA
EA = EACH

    This item normally ships in 3-5 days.

Qty EA

Multiple 1

Mfr / Brand Progress Lighting

Mfr Part # P2002-20

Rexel Part # 385069

UPC 78524716604

UNSPSC 39111536

Base Medium Screw (E26)

Color Antique Bronze

Diameter 22 in

Family / Style Joy

Type 3-Light

Wattage 100

Place your Will Call order by clicking the cart button next to the appropriate Branch