Progress Lighting P2014-104 Bath Light, 3-Light, 100W, Polished Nickel

  • Mfr/Brand Name:

    Progress Lighting
  • Mfr Number:

    P2014-104
  • Rexel Part Number:

    369839
  • UPC:

    78524716731

Bath Light, 3-Light, 100 Watt, Base: Medium Screw (E26), Width/Diameter: 24 inch, Finish: Polished Nickel, Family: Niss

$ 205.56 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Progress Lighting

Mfr Part # P2014-104

Rexel Part # 369839

UPC 78524716731

UNSPSC 39111525

Base Medium Screw (E26)

Color Polished Nickel

Diameter 24 in

Family / Style Niss

Type 3-Light

Wattage 100

Place your Will Call order by clicking the cart button next to the appropriate Branch