Progress Lighting P2016-09 Bath Light, 5-Light, 100W, Brushed Nickel

  • Mfr/Brand Name:

    Progress Lighting
  • Mfr Number:

    P2016-09
  • Rexel Part Number:

    571995
  • UPC:

    78524717733

Bath Light, 5-Light, 100 Watt, Base: Medium Screw (E26), Width/Diameter: 46-1/4 inch, Finish: Brushed Nickel, Family: Bravo

$ 133.88 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Progress Lighting

Mfr Part # P2016-09

Rexel Part # 571995

UPC 78524717733

UNSPSC 39111525

Base Medium Screw (E26)

Color Brushed Nickel

Diameter 46 1/4 in

Family / Style Bravo

Type 5-Light

Wattage 100

Place your Will Call order by clicking the cart button next to the appropriate Branch