Progress Lighting P2706-09 Bath Light, 1-Light, 100W, Brushed Nickel

  • Mfr/Brand Name:

    Progress Lighting
  • Mfr Number:

    P2706-09
  • Rexel Part Number:

    425487
  • UPC:

    78524716655

Bath Light, 1-Light, 100 Watt, Base: Medium Screw (E26), Width/Diameter: 5 inch, Finish: Brushed Nickel, Family: Gather

$ 23.80 / EA
EA = EACH

    This item normally ships in 3-5 days.

Qty EA

Multiple 1

Mfr / Brand Progress Lighting

Mfr Part # P2706-09

Rexel Part # 425487

UPC 78524716655

UNSPSC 39111525

Base Medium Screw (E26)

Color Brushed Nickel

Diameter 5 in

Family / Style Gather

Type 1-Light

Wattage 100

Place your Will Call order by clicking the cart button next to the appropriate Branch