Progress Lighting P2707-09 Bath Light, 2-Light, 100W, Brushed Nickel

  • Mfr/Brand Name:

    Progress Lighting
  • Mfr Number:

    P2707-09
  • Rexel Part Number:

    369743
  • UPC:

    78524716657

Bath Light, 2-Light, 100 Watt, Base: Medium Screw (E26), Width/Diameter: 12 inch, Finish: Brushed Nickel, Family: Gather

$ 33.27 / EA
EA = EACH

    This item normally ships in 3-5 days.

Qty EA

Multiple 1

Mfr / Brand Progress Lighting

Mfr Part # P2707-09

Rexel Part # 369743

UPC 78524716657

UNSPSC 39111525

Base Medium Screw (E26)

Color Brushed Nickel

Diameter 12 in

Family / Style Gather

Type 2-Light

Wattage 100

Place your Will Call order by clicking the cart button next to the appropriate Branch