Progress Lighting P2709-09 Bath Light, 4-Light, 100W, Brushed Nickel

  • Mfr/Brand Name:

    Progress Lighting
  • Mfr Number:

    P2709-09
  • Rexel Part Number:

    369745
  • UPC:

    78524716661

Bath Light, 4-Light, 100 Watt, Base: Medium Screw (E26), Width/Diameter: 30 inch, Finish: Brushed Nickel, Family: Gather

$ 72.96 / EA
EA = EACH

    This item normally ships in 3-5 days.

Qty EA

Multiple 1

Mfr / Brand Progress Lighting

Mfr Part # P2709-09

Rexel Part # 369745

UPC 78524716661

UNSPSC 39111525

Base Medium Screw (E26)

Color Brushed Nickel

Diameter 30 in

Family / Style Gather

Type 4-Light

Wattage 100

Place your Will Call order by clicking the cart button next to the appropriate Branch