Progress Lighting P2709-20 Bath Light, 4-Light, 100W, Antique Bronze

  • Mfr/Brand Name:

    Progress Lighting
  • Mfr Number:

    P2709-20
  • Rexel Part Number:

    579809
  • UPC:

    78524716662

Bath Light, 4-Light, 100 Watt, Base: Medium Screw (E26), Width/Diameter: 30 inch, Finish: Antique Bronze, Family: Gather

$ 72.96 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Progress Lighting

Mfr Part # P2709-20

Rexel Part # 579809

UPC 78524716662

UNSPSC 39111525

Base Medium Screw (E26)

Color Antique Bronze

Diameter 30 in

Family / Style Gather

Type 4-Light

Wattage 100

Place your Will Call order by clicking the cart button next to the appropriate Branch