Progress Lighting P2730-81 Bath Light, 2 Light, 100W, Antique Nickel

  • Mfr/Brand Name:

    Progress Lighting
  • Mfr Number:

    P2730-81
  • Rexel Part Number:

    124223
  • UPC:

    785247133857

Wall/Bath Light, Vanity, Size: 8-1/8x14", 100W, 120V, 2 Lamps, Medium, Incandescent, Material: Steel Body & Glass Shade.

$ 96.83 / EA
EA = EACH

    This item normally ships in 3-5 days.

Qty EA

Multiple 1

Mfr / Brand Progress Lighting

Mfr Part # P2730-81

Rexel Part # 124223

UPC 785247133857

UNSPSC 39111536

Base Medium Screw (E26)

Color Antique Nickel

Diameter 14 in

Type Bath/Wall Fixtures

Wattage 100

Place your Will Call order by clicking the cart button next to the appropriate Branch