Progress Lighting P2743-09 Bath Light, 3-Light, 100W, Brushed Nickel

  • Mfr/Brand Name:

    Progress Lighting
  • Mfr Number:

    P2743-09
  • Rexel Part Number:

    142092
  • UPC:

    78524715418

Bath Light, 3-Light, 100 Watt, Base: Medium Screw (E26), Width/Diameter: 23 inch, Finish: Brushed Nickel, Family: North Park

$ 98.11 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Progress Lighting

Mfr Part # P2743-09

Rexel Part # 142092

UPC 78524715418

UNSPSC 39111536

Base Medium Screw (E26)

Color Brushed Nickel

Diameter 23 in

Family / Style North Park

Type 3-Light

Wattage 100

Place your Will Call order by clicking the cart button next to the appropriate Branch