Progress Lighting P2745-09 Bath Light, 4 Light, 100W, Brushed Nickel

  • Mfr/Brand Name:

    Progress Lighting
  • Mfr Number:

    P2745-09
  • Rexel Part Number:

    158530
  • UPC:

    78524715425

Bath Light, 4 Light, 100 Watt, Brushed Nickel, Width: 32-1/8 in, Medium Screw

$ 127.40 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Progress Lighting

Mfr Part # P2745-09

Rexel Part # 158530

UPC 78524715425

UNSPSC 39111536

Base Medium Screw (E26)

Color Brushed Nickel

Diameter 32 1/8 in

Type Bath/Wall Fixtures

Wattage 100

Place your Will Call order by clicking the cart button next to the appropriate Branch