Progress Lighting P2759-09 Bath Light, 2 Light, 100W, Brushed Nickel

  • Mfr/Brand Name:

    Progress Lighting
  • Mfr Number:

    P2759-09
  • Rexel Part Number:

    195843
  • UPC:

    78524715594

Bath Light, 2 Light, 100 Watt, Brushed Nickel, Width: 15-5/8 in, Medium Screw

$ 95.10 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Progress Lighting

Mfr Part # P2759-09

Rexel Part # 195843

UPC 78524715594

UNSPSC 39111536

Base Medium Screw (E26)

Color Brushed Nickel

Diameter 15 5/8 in

Type Bath/Wall Fixtures

Wattage 100

Place your Will Call order by clicking the cart button next to the appropriate Branch