Progress Lighting P2881-77 Bath Light, 1-Light, 100W, Forged Bronze

  • Mfr/Brand Name:

    Progress Lighting
  • Mfr Number:

    P2881-77
  • Rexel Part Number:

    119466
  • UPC:

    78524714929

Bath Light, 1-Light, 100 Watt, Base: Medium Screw (E26), Width/Diameter: 7 inch, Finish: Forged Bronze, Family: Torino

$ 44.10 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Progress Lighting

Mfr Part # P2881-77

Rexel Part # 119466

UPC 78524714929

UNSPSC 39111536

Base Medium Screw (E26)

Color Forged Bronze

Diameter 7 in

Family / Style Torino

Type 1-Light

Wattage 100

Place your Will Call order by clicking the cart button next to the appropriate Branch