Progress Lighting P2882-09 Bath Light, 2-Light, 100W, Brushed Nickel

  • Mfr/Brand Name:

    Progress Lighting
  • Mfr Number:

    P2882-09
  • Rexel Part Number:

    179215
  • UPC:

    78524716266

Bath Light, 2-Light, 100 Watt, Base: Medium Screw (E26), Width/Diameter: 16 inch, Finish: Brushed Nickel, Family: Torino

$ 77.81 / EA
EA = EACH

    This item normally ships in 3-5 days.

Qty EA

Multiple 1

Mfr / Brand Progress Lighting

Mfr Part # P2882-09

Rexel Part # 179215

UPC 78524716266

UNSPSC 39111536

Base Medium Screw (E26)

Color Brushed Nickel

Diameter 16 in

Family / Style Torino

Type 2-Light

Wattage 100

Place your Will Call order by clicking the cart button next to the appropriate Branch