Progress Lighting P2883-09 Bath Light, 3-Light, 100W, Brushed Nickel

  • Mfr/Brand Name:

    Progress Lighting
  • Mfr Number:

    P2883-09
  • Rexel Part Number:

    164681
  • UPC:

    78524716295

Bath Light, 3-Light, 100 Watt, Base: Medium Screw (E26), Width/Diameter: 25 inch, Finish: Brushed Nickel, Family: Torino

$ 112.36 / EA
EA = EACH

    This item normally ships in 3-5 days.

Qty EA

Multiple 1

Mfr / Brand Progress Lighting

Mfr Part # P2883-09

Rexel Part # 164681

UPC 78524716295

UNSPSC 39111536

Base Medium Screw (E26)

Color Brushed Nickel

Diameter 25 in

Family / Style Torino

Type 3-Light

Wattage 100

Place your Will Call order by clicking the cart button next to the appropriate Branch