Progress Lighting P2884-09 Bath Light, 4-Light, 100W, Brushed Nickel

  • Mfr/Brand Name:

    Progress Lighting
  • Mfr Number:

    P2884-09
  • Rexel Part Number:

    179310
  • UPC:

    78524716307

Bath Light, 4-Light, 100 Watt, Base: Medium Screw (E26), Width/Diameter: 34 inch, Finish: Brushed Nickel, Family: Torino

$ 155.68 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Progress Lighting

Mfr Part # P2884-09

Rexel Part # 179310

UPC 78524716307

UNSPSC 39111536

Base Medium Screw (E26)

Color Brushed Nickel

Diameter 34 in

Family / Style Torino

Type 4-Light

Wattage 100

Place your Will Call order by clicking the cart button next to the appropriate Branch